Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Solid PE Caps Available on GSA/VA Contract for Federal Government customers only.

For mixing, measuring and storage

Manufacturer: Qorpak™ GLC01547

 View more versions of this product

Catalog No. 02-992-810

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 8 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Diameter (English) 2.44 in.
    Height (Metric) 127mm
    Material Glass
    Capacity (Metric) 240mL
    Closure Liner Polyethylene
    Closure Size 58-400
    Color Clear
    Diameter (Metric) 62mm
    Height (English) 5 in.
    Packaging Type Conventional Pack
    Quantity 24/Cs.
    Capacity 8 oz., 240mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit