Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap

Ideal general purpose bottle for solids. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap filters out ultraviolet wavelengths for light sensitive solids.

Manufacturer:  Qorpak™ GLC05026

 View more versions of this product

Catalog No. 02-991-865


  Check Availability
Add to cart

Description

Description

  • Made of clear (flint) glass
  • Graduated in both milliliters and ounces
  • Designed with slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling and transfer of contents
  • Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Specifications

Specifications

1 oz., 30mL
1 oz.
Polyethylene
Clear
2.68 in.
Bulk Pack
Black
34mm
Screw
30mL
Vacuum and ionized
SturdeeSeal™ Polyethylene Foam
1.34 in.
Glass
432/Cs.
33-400
68mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit