Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with Black Phenolic Solid PE Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Odor-free and tasteless with no need to clean before initial use

Manufacturer: Qorpak™ GLC01487

 View more versions of this product

Catalog No. 02-992-094

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Color Black
    Closure Screw
    Cleaning Procedure Vacuum and ionized
    Closure Material Polyethylene
    Closure Liner Polyethylene
    Closure Size 38-400
    Color Clear
    Diameter (English) 1.65 in.
    Diameter (Metric) 42mm
    Height (English) 3.27 in.
    Height (Metric) 83mm
    Material Glass
    Packaging Type Bulk Pack
    Quantity 288/Cs.
    Capacity 2 oz., 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit