Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with Green Thermoset F217 and PTFE Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
4 oz., 120 mL
8 oz., 240 mL
Packaging:
Bulk Pack
Conventional Pack
Quantity:
144/Cs.
24/Cs.
48/Cs.
Description
- Made of clear (flint) glass
- Graduated in both milliliters and ounces
- Designed with slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling and transfer of contents
- Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Specifications
Closure Liner | Polyethylene |
Closure Material | Thermoset |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 34 mm |
Height (English) | 2.68 in. |
Height (Metric) | 68 mm |
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction