Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with White Polypropylene SturdeeSeal™ Caps Available on GSA/VA Contract for Federal Government customers only.

Odor-free and tasteless with no need to clean before initial use

Manufacturer: Qorpak™ GLC01556

 View more versions of this product

Catalog No. 02-991-366

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 8 oz.
    Closure Color White
    Closure Screw
    Cleaning Procedure Vacuum and ionized
    Closure Material Polypropylene
    Closure Size 58-400
    Color Clear
    Diameter (English) 2.44 in.
    Diameter (Metric) 62mm
    Height (English) 5 in.
    Height (Metric) 127mm
    Material Glass
    Packaging Type Bulk Pack
    Quantity 96/Cs.
    Capacity 8 oz., 240mL
    Capacity (Metric) 240mL
    Closure Liner SturdeeSeal™ Polyethylene Foam

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit