Qorpak™ Graduated Medium Round Bottles — With Metal Pulp/PE Cap Available on GSA/VA Contract for Federal Government customers only.

Mix, measure and store in the same container

Manufacturer: Qorpak™ GLC01565

 View more versions of this product

Catalog No. 02-991-485

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Closure Color White
    Closure Screw
    Closure Liner Pulp/Polyethylene
    Closure Size 70-400
    Color Clear
    Diameter (English) 2.99 in.
    Diameter (Metric) 76mm
    Height (English) 5.71 in.
    Height (Metric) 145mm
    Material Glass
    Packaging Type Bulk Pack
    Quantity 48/Cs.
    Capacity 16 oz., 480mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit