Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Graduated Medium Round Bottles — With Metal Pulp/PE Cap

Mix, measure and store in the same container

Manufacturer:  Qorpak™ GLC01480

 View more versions of this product

Catalog No. 02-991-499


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

2 oz., 60mL
2 oz.
Clear
3.27 in.
Bulk Pack
White
42mm
Screw
60mL
Pulp/Polyethylene
1.65 in.
Glass
288/Cs.
38-400
83mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit