Qorpak™ HDPE F-Style Jugs — Without Cap

With molded panel for easy label application

Manufacturer: Qorpak™ PLA-05137

 View all options for this product

Catalog No. 02-991-638


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity 128 oz., 3785mL
    Capacity (Metric) 3785mL
    Capacity (English) 128 oz.
    Closure Size 38-400
    Closure Type Screw
    Color Natural
    Diameter (English) 4.76 in.
    Diameter (Metric) 121mm
    Height (English) 10 in.
    Height (Metric) 254mm
    Mouth Narrow
    Quantity Not Applicable
    Shape F style

    • Rectangular shape
    • Provide moisture barrier
    • Impact resistant
    • For high-speed filling, pharmaceutical uses and rough handling during shipping
    • Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
    • Also available with white polypropylene StudeeSeal™ PE foam lined cap (Cat. No. 02-991-663)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit