Qorpak™ HDPE F-Style Jugs — Without Cap Available on GSA/VA Contract for Federal Government customers only.

With molded panel for easy label application

Manufacturer: Qorpak™ PLA03250

 View more versions of this product

Catalog No. 02-991-872

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 64 oz.
    Volume (Metric) 1892.7mL
    Closure Type Screw
    Color White
    Diameter (English) 5.16 in.
    Diameter (Metric) 131mm
    Height (Metric) 224mm
    Material HDPE
    Mouth Narrow
    Quantity 60/Cs.
    Shape F style
    Capacity (Metric) 1920mL
    Closure Size 33-400
    Includes Molded panel
    Height (English) 8.82 in.
    Capacity 64 oz., 1920mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit