Qorpak™ HDPE White F-Style Jugs With SturdeeSeal™ PE Foam Lined Caps

F-Style Jugs feature a space saving rectangular shape and molded panel for easy label application

Manufacturer: Qorpak™ PLC06157

 View more versions of this product

Catalog No. 02-990-000

  Check Availability
Add to Cart

    Specifications

    Capacity 3840mL (128 oz.)
    Quantity 50/Cs.
    Material HDPE
    Color White

    • HDPE (high density polyethylene) jugs provide an excellent moisture barrier and are impact resistant
    • White colored jugs with 38-400 White PP SturdeeSeal™ PE foam lined cap attached
    • Ideal for environmental applications
    • Capacity: 3840mL (128 oz.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit