Qorpak™ Kaptclean™ Amber Borosilicate Vials, Cleaned for Volatiles: With White Polypropylene PTFE/Silicone Septa Caps Available on GSA/VA Contract for Federal Government customers only.

Offer protection from harmful light and UV rays for light sensitive products

Manufacturer: Qorpak™ GLC01057

 View more versions of this product

Catalog No. 02-992-220

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 1.09 in.
    Diameter (Metric) Outside 27.5mm
    Color Amber
    Capacity (English) 5 dram
    Volume (Metric) 20mL
    Grade Cleaned for volatiles
    Capacity (Metric) 20mL
    Material Closure Polypropylene
    Capacity 5 dr., 20mL
    Thread Style Screw
    Certifications/Compliance US EPA
    Material Borosilicate Glass
    Type Cleaned and Certified Sample Vial
    Closure Type Screw cap
    Height (Metric) 57mm
    Height (English) 2.24 in.
    For Use With (Application) Use in volatile organic analysis
    Volume (English) 5 dram
    Quantity 80/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit