Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Kaptclean™ Amber Borosilicate Vials, Cleaned and Certified for Volatiles: With White Polypropylene PTFE/Silicone Septa Caps
Offer protection from harmful light and UV rays for light sensitive products
Supplier: Qorpak™ GLC01071
Description
- Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
- For use in volatile organic analysis
Certifications
Meet U.S. EPA Specifications and Guidelines
Specifications
1.09 in. | |
27.5 mm | |
40 mL | |
Cleaned for volatiles | |
Screw | |
Polypropylene | |
95 mm | |
US EPA |
Amber | |
Borosilicate Glass | |
Use in volatile organic analysis | |
3.74 in. | |
10 dr. | |
Screw Cap | |
144/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction