Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Amber Borosilicate Vials, Ready to Clean

Offer protection from harmful light and UV rays for light sensitive products

$268.00 - $346.00

Specifications

Closure Type Screw Cap
Diameter (English) Outer 1.09 in.
Diameter (Metric) Outer 27.7 mm
Color Amber
Material Borosilicate Glass
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) Height (English) Height (Metric) Packaging Type Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Height (English) Height (Metric) Packaging Type Price Quantity & Availability  
02-992-819
View Documents
Qorpak™
GLC01053
20 mL 2.24 in. 57 mm Plain Carton
Case of 144 for $268.00
Add to cart
 
02-992-963
View Documents
Qorpak™
GLC05180
40 mL 3.74 in. 95 mm
Case of 144 for $346.00
Add to cart
 
02-993-041
View Documents
Qorpak™
GLC04917
20 mL 2.24 in. 57 mm Qorpak Carton
Case of 144 for $303.00
Add to cart
 
Description

Description

  • Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
  • Fully assembled with closure
  • Ready for cleaning process

Specifications

Specifications

Screw Cap
27.7 mm
Borosilicate Glass
Polypropylene
Screw
1.09 in.
Amber
Protection from harmful light and UV rays for light sensitive products
144/Cs.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit