Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean Amber Wide Mouth Packer Bottles — Polypropylene PTFE Disc Available on GSA/VA Contract for Federal Government customers only.

For use in volatile organic analysis

Manufacturer:  Qorpak™ GLC02156

 View more versions of this product

Catalog No. 02-991-809


Add to cart

Description

Description

  • Provide protection from UV rays and harmful lights for light sensitive products
  • Cleaned only
  • Material: Glass
  • With cap
  • Thermoset F217 and PTFE also available (Cat. No. 02-991-773)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Certifications

Meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Specifications

32 oz., 950mL
32 oz.
PTFE
3.9 in.
Glass
Black
99mm
Screw
950mL
Polypropylene
Amber
7.01 in.
12/Cs.
53-400
178mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit