Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean Amber Wide Mouth Packer Bottles — Polypropylene PTFE Disc

For use in volatile organic analysis

Manufacturer:  Qorpak™ GLC02186

 View more versions of this product

Catalog No. 02-991-811


Add to cart

Description

Description

  • Provide protection from UV rays and harmful lights for light sensitive products
  • Cleaned only
  • Material: Glass
  • With cap
  • Thermoset F217 and PTFE also available (Cat. No. 02-991-773)

Certifications

Meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Specifications

4 oz., 120mL
4 oz.
PTFE
2.13 in.
Glass
Black
54mm
Screw
120mL
Polypropylene
Amber
3.74 in.
12/Cs.
38-400
95mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit