Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Polypropylene Cap and PTFE Disc
Click to view available options
Capacity:
1 oz., 30mL
17 oz., 500 mL
32 oz., 950 mL
4 oz., 120 mL
42 oz., 1250 mL
8.5 oz., 250 mL
84 oz., 2500 mL
Packaging:
Conventional Pack
Plain carton
Qorpak Carton
Quantity:
12/Cs.
24/Cs.
6/Cs.
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Available with caps made of black polypropylene and friction fit 0.015 in. (0.38mm) PTFE disc
- Both cap and liner can be washed, heated or autoclaved
- Available in volumes ranging from 1 to 32 oz. (30 to 960mL)
Specifications
Closure Material | Polypropylene |
Closure Liner | PTFE |
Closure Size | 45-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 65 mm |
Height (English) | 4.69 in. |
Height (Metric) | 119 mm |
Capacity | 8.5 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction