Qorpak™ Amber Wide Mouth Packer Bottles with Polypropylene Cap and PTFE Disc Available on GSA/VA Contract for Federal Government customers only.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Polypropylene Cap and PTFE Disc are used in chemical and environmental applications.

Manufacturer: Qorpak™ GLC06773

 View more versions of this product

Catalog No. 02-991-843

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 15mL
    Capacity (English) 0.5 oz.
    Closure Color Black
    Closure Screw
    Closure Material Polypropylene
    Closure Liner PTFE
    Closure Size 28-400
    Color Amber
    Diameter (English) 1.22 in.
    Diameter (Metric) 31mm
    Height (English) 1.97 in.
    Height (Metric) 50mm
    Material Glass
    Packaging Type Conventional Pack
    Quantity 48/Cs.
    Capacity 0.5 oz., 15mL

    • Feature a wide opening for making them the ideal general purpose bottle for solids
    • Available with caps made of black polypropylene and friction fit 0.015 in. (0.38mm) PTFE disc
    • Both cap and liner can be washed, heated or autoclaved
    • Available in volumes ranging from 1 to 32 oz. (30 to 960mL)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit