Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Borosilicate Vials, Cleaned for Volatiles

Highly resistant to heat shock and chemical leaching

Manufacturer:  Qorpak™ GLC01034

 View more versions of this product

Catalog No. 02-992-162


Add to cart

Includes: Certificate of Analysis with stock and lot numbers for cleaned and certified products

Description

Description

  • With high visibility
  • Available with caps made of different materials (Thermoset F217 and PTFE, polypropylene with PTFE disc and polypropylene with PTFE/silicone septa)
  • Available in volumes ranging from 1 to 15 dr. (3.75 to 60mL)

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Specifications

40 mL
Polypropylene
1.15 in.
Cleaned for volatiles
95mm
Screw
10 dr.
27.7 mm
US EPA
Screw cap
Highly resistant to heat and chemicals
3.18 in.
144/Cs.
Sample Vial w/Green PP cap, PTFE/silica septa; 24mm-400
Clear
Borosilicate Glass
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit