Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean

Ready to be washed, heated, or autoclaved to suit the lab specifications. Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean features wide opening that facilitates easy access to bottle contents.

Manufacturer:  Qorpak™ GLC01761

 View more versions of this product

Catalog No. 02-992-166


Add to cart

Description

Description

  • Made of glass
  • Available with polypropylene caps and friction fit 0.015 in. (0.38mm) inert PTFE discs
  • Available in volumes ranging from 4 to 128 oz. (120 to 3785mL)
Specifications

Specifications

8 oz., 240mL
8 oz.
PTFE
2.44 in.
Glass
Black
62mm
Screw
240mL
Polypropylene
Clear
4.29 in.
24/Cs. (Conventional Pack)
58-400
109mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit