Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Natural HDPE Commercial Cylinder Bottles, Cleaned for Metals Available on GSA/VA Contract for Federal Government customers only.

Shoulder style allows pouring small quantities without spilling

Manufacturer:  Qorpak™ PLC03435

 View more versions of this product

Catalog No. 02-991-351


  Check Availability
Add to cart

Includes: Certificates of Analysis for cleaned and certified products with stock and lot numbers

Description

Description

  • Translucent
  • Impact resistant
  • Provide moisture barrier
  • With white polypropylene SturdeeSeal™ PE foam lined caps
  • Available in 8 and 16 oz. (240 and 480mL) volumes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Specifications

16 oz., 480mL
16 oz.
SturdeeSeal™ Polyethylene Foam
2.44 in.
HDPE
White
62mm
28-400
480mL
Polypropylene
Natural
7.87 in.
24/Cs.
28-400
200mm
Screw
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit