Qorpak™ Kraft Specimen Mailers With Bottles Available on GSA/VA Contract for Federal Government customers only.

With durable metal ringed bottoms and metal screw cap tops

Manufacturer: Qorpak™ PLC03412

 View more versions of this product

Catalog No. 02-992-048

  Check Availability
Add to Cart

    Specifications

    Material Fiberboard/HDPE
    Capacity (English) 8 oz.
    Color Natural
    Diameter (Metric) Exterior 2.5 in.
    Size Neck Finish: 24mm-410
    For Use With For mailing liquids
    Quantity 24/Cs.
    Diameter (English) Exterior 2.5 in.
    Capacity 8 oz., 240mL
    Capacity (Metric) 240mL
    Height (English) 6.5 in.
    Height (Metric) 165.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit