Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Commercial Cylinder Bottles With Black Phenolic PolyCone Caps Available on GSA/VA Contract for Federal Government customers only.

Provide excellent moisture barrier

Manufacturer:  Qorpak™ PLC03443

 View more versions of this product

Catalog No. 02-993-232


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

32.46 oz., 960mL
32.46 oz.
Polycone
3.11 in.
HDPE
66/Cs.
28-400
238mm
Screw
960mL
Phenolic
Natural
9.37 in.
Bulk Pack
Black
79mm
28-400
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit