Qorpak™ Natural HDPE Commercial Cylinder Bottles With Thermoset F217 and PTFE Caps Available on GSA/VA Contract for Federal Government customers only.

Provide excellent moisture barrier

Manufacturer: Qorpak™ PLC03397

 View more versions of this product

Catalog No. 02-991-695

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 24-410
    Color Natural
    Diameter (English) 1.65 in.
    Diameter (Metric) 42mm
    Height (English) 4.69 in.
    Height (Metric) 119mm
    Material HDPE
    Neck Finish 24-410
    Packaging Type Conventional Pack
    Quantity 48/Cs.
    Capacity 4 oz., 120mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit