Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Commercial Cylinder Bottles With Thermoset F217 and PTFE Caps
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
Description
- For handling liquid samples in lab
- Shoulder style allows to pour small quantities without spillage
- Available in two different sizes of screw caps: 24mm-410 and 28mm-400
High-speed filling, pharmaceutic specifications and rough handling of interstate shipping
Specifications
Closure Liner | F217, PTFE |
Closure Material | Thermoset |
Closure Size | 24-410 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 62 mm |
Height (English) | 7.83 in. |
Height (Metric) | 199 mm |
Capacity | 16 oz., 480mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction