Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Commercial Cylinder Bottles With White PP SturdeeSeal™ PE Foam Caps Available on GSA/VA Contract for Federal Government customers only.

Provide excellent moisture barrier

Manufacturer:  Qorpak™ PLC03434

 View more versions of this product

Catalog No. 02-991-365


Add to cart

Description

Description

  • For handling liquid samples in lab
  • Shoulder style allows to pour small quantities without spillage
  • Available in two different sizes of screw caps: 24mm-410 and 28mm-400

High-speed filling, pharmaceutic specifications and rough handling of interstate shipping

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

16 oz., 480mL
16 oz.
SturdeeSeal™ Polyethylene Foam
2.44 in.
HDPE
24/Cs.
28-400
200mm
Screw
480mL
Polypropylene
Natural
7.87 in.
Conventional Pack
White
62mm
28-400
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit