Qorpak™ Natural HDPE Commercial Cylinder Bottles Without Caps Available on GSA/VA Contract for Federal Government customers only.

Provide excellent moisture barrier

Manufacturer: Qorpak™ PLA03208

 View more versions of this product

Catalog No. 02-991-719

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 oz.
    Closure Screw
    Closure Size 24-410
    Color Natural
    Diameter (English) 1.34 in.
    Diameter (Metric) 34mm
    Height (Metric) 92mm
    Material HDPE
    Quantity 900/Cs.
    Capacity (Metric) 60mL
    Height (English) 3.62 in.
    Neck Finish 24-410
    Packaging Type Bulk Pack
    Capacity 2 oz., 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit