Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Heavyweight Round Handled Jugs
Click to view available options
Capacity (Metric):
3785 mL
4000 mL
Quantity:
36/Cs.
48/Cs.
Description
- Finger grips enable easy handling
- Available with acid resistant polypropylene caps with F422 liners or without caps
Specifications
Diameter (Metric) | 152 mm |
Closure Size | 38-439 mm |
Closure Type | Screw Cap |
Height (Metric) | 348 mm |
Height (English) | 13.7 in. |
Capacity | 135.2 oz., 4000mL |
Capacity (Metric) | 4000 mL |
Capacity (English) | 135.2 oz. |
Color | Natural |
Diameter (English) | 5.98 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction