Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Lightweight Dairy Jugs
Click to view available options
Capacity (Metric):
240 mL
960 mL
1920 mL
3785 mL
Quantity:
108/Cs.
180/Cs.
36/Cs.
500/Cs.
Description
- Impact resistant
- Provide moisture barrier
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
- Without caps
Specifications
Closure Type | Screw Cap |
Closure Size | 38-400 mm |
Diameter (Metric) | 56 mm |
Height (English) | 4.29 in. |
Height (Metric) | 109 mm |
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Natural |
Diameter (English) | 2.2 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction