Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Modern Round Bottles, Without Caps
Click to view available options
Capacity (Metric):
240 mL
480 mL
Height (Metric):
142 mm
174 mm
Quantity:
135/Cs.
268/Cs.
Description
- Sloped shoulder for maximum fill capacity
- Screw cap size is 28mm-410
Specifications
Diameter (Metric) | 56 mm |
Closure Size | 28-410 mm |
Height (Metric) | 142 mm |
Height (English) | 5.59 in. |
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Natural |
Diameter (English) | 2.2 in. |
Material | HDPE |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction