Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Straight Sided Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Click to view available options
Capacity:
16 oz., 480 mL
32.46 oz., 960 mL
Packaging:
Bulk Pack
Conventional Pack
Quantity:
12/Cs.
144/Cs.
24/Cs.
84/Cs.
Description
- Features extra wide mouth opening
- Jar style design for easy insertion and recovery of contents
Specifications
Closure Liner | Polyethylene Foam |
Closure Size | 89-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 93 mm |
Closure Material | Polypropylene |
Height (English) | 3.7 in. |
Height (Metric) | 95 mm |
Capacity | 16 oz., 480 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction