Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Cylinder Bottles — Without Caps
Click to view available options
Capacity (Metric):
240 mL
360 mL
Quantity:
216/Cs.
329/Cs.
Description
- Also available with caps made of white PP SturdeeSeal™ PE foam (Cat. Nos. 02-991-553, -682 and 939)
Specifications
Closure Liner | Polyethylene Foam |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 51 mm |
Height (Metric) | 149 mm |
Height (English) | 5.87 in. |
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Natural |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction