Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene SturdeeSeal™ PE Foam Caps
Click to view available options
Capacity:
17 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4.2 oz., 125 mL
5.5 oz., 160 mL
8.45 oz., 250 mL
Packaging:
Bulk Pack
Conventional Pack
Quantity:
116/Cs.
160/Cs.
24/Cs.
250/Cs.
400/Cs.
48/Cs.
950/Cs.
Description
- Feature a wide mouth opening, ideal for sampling solids and powders
- HDPE material provides moisture barrier and are impact resistant
Specifications
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 43-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 85 mm |
Height (Metric) | 142 mm |
Height (English) | 5.5 in. |
Capacity | 17 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction