Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Caps
Click to view available options
Capacity (Metric):
60 mL
160 mL
250 mL
500 mL
1000 mL
Quantity:
116/Cs.
160/Cs.
250/Cs.
400/Cs.
950/Cs.
Description
- Feature a wide mouth opening, ideal for sampling solids and powders
- HDPE material provides moisture barrier and are impact resistant
Specifications
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 105 mm |
Height (English) | 7.04 in. |
Height (Metric) | 179 mm |
Capacity | 32 oz., 1000mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Natural |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction