Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Caps Available on GSA/VA Contract for Federal Government customers only.

Offer a space saving design for the workbench. Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Cap are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

Manufacturer: Qorpak™ PLC03475

 View more versions of this product

Catalog No. 02-991-019

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 4.2 oz.
    Closure Color White
    Closure Size 38-400
    Closure Type Screw
    Color Natural
    Diameter (Metric) 50mm
    Height (English) 3.77 in.
    Height (Metric) 96mm
    Material HDPE
    Neck Finish 38-400
    Quantity 500/Cs.
    Capacity 4.2 oz., 125mL
    Capacity (Metric) 125mL
    Closure Material Polypropylene
    Diameter (English) Outer 1.96 in.
    Packaging Type Bulk Pack

    • Feature a wide mouth opening, ideal for sampling solids and powders
    • HDPE material provides moisture barrier and are impact resistant

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit