Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with Black Phenolic Solid PE Caps, Vacuum and Ionized

Click to view available options
Capacity:
130 oz., 3840 mL
17 oz., 500 mL
2 oz., 60 mL
32.46 oz., 960 mL
4 oz., 120 mL
68 oz., 2000 mL
8.45 oz., 250 mL
Height (Metric):
75 mm
95 mm
102 mm
152 mm
217 mm
225 mm
252 mm
Neck Finish:
33-400
38-400
53-400
70-400
89-400
Height (English):
2.9 in.
3.7 in.
4.0 in.
5.9 in.
8.5 in.
8.9 in.
9.9 in.

Individually cleaned of contaminants and sealed

  • Air inside bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free

Closure Liner Polyethylene
Closure Type Screw Cap
Height (Metric) 75 mm
Closure Size 33-400 mm
Height (English) 2.9 in.
Diameter (Metric) 40 mm
Closure Material Phenolic
Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Natural
Material HDPE
Closure Color Black
Diameter (English) Outer 1.6 in.
Neck Finish 33-400
Show More Show Less