Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with Black Polypropylene Unlined Caps
Click to view available options
Quantity:
1650/Cs.
48/Cs.
Description
- Screw cap size is 28mm-400
Specifications
Closure Size | 28-400 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 37 mm |
Height (Metric) | 54 mm |
Height (English) | 2.1 in. |
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction