Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with White Metal Pulp/PE Caps
Click to view available options
Capacity:
130 oz., 3840 mL
17 oz., 500 mL
4 oz., 120 mL
68 oz., 2000 mL
8.45 oz., 250 mL
Height (Metric):
95 mm
102 mm
152 mm
217 mm
252 mm
Neck Finish:
38-400
53-400
89-400
Height (English):
3.7 in.
4.0 in.
5.9 in.
8.5 in.
9.9 in.
Description
- Provide moisture barrier
- Impact resistant
Specifications
Closure Liner | Polyethylene |
Closure Material | Metal |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 47 mm |
Height (English) | 3.7 in. |
Height (Metric) | 95 mm |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction