Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Pulp Tin Caps Available on GSA/VA Contract for Federal Government customers only.

Provide moisture barrier

Manufacturer: Qorpak™ PLC05057

 View more versions of this product

Catalog No. 02-991-696

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Type Screw
    Color Natural
    Height (Metric) 102mm
    Neck Finish 53-400
    Capacity (Metric) 250mL
    Capacity (English) 8.45 oz.
    Closure Material Phenolic
    Closure Liner Pulp/Tin Foil
    Closure Size 53-400
    Diameter (English) Outer 2.6 in.
    Diameter (Metric) 67mm
    Height (English) 4.0 in.
    Material HDPE
    Packaging Type Conventional Pack
    Quantity 48/Cs.
    Capacity 8.45 oz., 250mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit