Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Solid PE Caps Available on GSA/VA Contract for Federal Government customers only.

Provide moisture barrier

Manufacturer: Qorpak™ PLC03538

 View more versions of this product

Catalog No. 02-991-921

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 32.46 oz.
    Closure Color Black
    Closure Material Phenolic
    Closure Size 70-400
    Closure Type Screw
    Color Natural
    Diameter (English) Outer 3.1 in.
    Diameter (Metric) 80mm
    Height (English) 8.9 in.
    Height (Metric) 225mm
    Material HDPE
    Packaging Type Bulk Pack
    Quantity 106/Cs.
    Capacity (Metric) 960mL
    Closure Liner Polyethylene
    Neck Finish 70-400
    Capacity 32.46 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit