Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Solid PE Caps Available on GSA/VA Contract for Federal Government customers only.

Provide moisture barrier

Manufacturer: Qorpak™ PLC05377

 View more versions of this product

Catalog No. 02-992-577

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 oz.
    Closure Color Black
    Closure Type Screw
    Color Natural
    Diameter (English) Outer 1.6 in.
    Diameter (Metric) 40mm
    Height (Metric) 75mm
    Material HDPE
    Quantity 48/Cs.
    Closure Liner Polyethylene
    Closure Size 33-400
    Packaging Type Conventional Pack
    Capacity 2 oz., 60mL
    Capacity (Metric) 60mL
    Closure Material Phenolic
    Height (English) 2.9 in.
    Neck Finish 33-400

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit