Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Solid PE Caps Available on GSA/VA Contract for Federal Government customers only.

Provide moisture barrier

Manufacturer: Qorpak™ PLC04862

 View more versions of this product

Catalog No. 02-991-764

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Height (Metric) 217mm
    Capacity (Metric) 2000mL
    Capacity (English) 68 oz.
    Closure Material Phenolic
    Closure Liner Polyethylene
    Closure Size 89-400
    Closure Type Screw
    Color Natural
    Diameter (English) Outer 3.1 in.
    Diameter (Metric) 124mm
    Height (English) 8.5 in.
    Material HDPE
    Neck Finish 89-400
    Packaging Type Bulk Pack
    Quantity 50/Cs.
    Capacity 68 oz., 2000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit