Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural LDPE Boston Round Bottles — With Black Phenolic PolyCone Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
4 oz., 120 mL
8 oz., 240 mL
Packaging:
Bulk Pack
Conventional Pack
Quantity:
220/Cs.
225/Cs.
24/Cs.
430/Cs.
48/Cs.
Description
- Also available without caps (Cat. No. 02-993-011) and with white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No. 02-991-708)
Specifications
Closure Material | Phenolic |
Closure Liner | Polycone |
Closure Size | 24-410 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 60 mm |
Height (English) | 5.39 in. |
Height (Metric) | 137 mm |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction