Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural LDPE Boston Round Bottles — With Black Phenolic PolyCone Caps Available on GSA/VA Contract for Federal Government customers only.

Ideal for liquid sample handling in squeezable bottle

Manufacturer:  Qorpak™ PLC03680

 View more versions of this product

Catalog No. 02-991-964


Add to cart

Description

Description

  • Also available without caps (Cat. No. 02-993-011) and with white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No. 02-991-708)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

16 oz., 480mL
16 oz.
Polycone
3.11 in.
LDPE
140/Cs.
28-400
154mm
Screw
480mL
Phenolic
Natural
6.06 in.
Bulk Pack
Black
79mm
28-400
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit