Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural LDPE Boston Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Click to view available options
Capacity:
16 oz., 480 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
108 mm
137 mm
154 mm
Quantity:
140/Cs.
225/Cs.
430/Cs.
Description
- Also available without caps (Cat. No. 02-993-011) and with black phenolic polycone caps (Cat. No. 02-991-538)
Specifications
Closure Liner | Polyethylene Foam |
Closure Size | 24-410 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 60 mm |
Closure Material | Polypropylene |
Height (English) | 5.39 in. |
Height (Metric) | 137 mm |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction