Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural LDPE Boston Round Bottles — Without Caps

Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
4 oz., 120 mL
8 oz., 240 mL
Closure Size:
18-410 mm
24-410 mm
28-400 mm
Quantity:
140/Cs.
1550/Cs.
220/Cs.
225/Cs.
430/Cs.
850/Cs.

Ideal for liquid sample handling in squeezable bottle

  • Also available with black phenolic polycone caps (Cat. No. 02-991-538) and white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No.02-991-708)

Closure Size 18-410 mm
Height (Metric) 75 mm
Height (English) 2.95 in.
Diameter (Metric) 31 mm
Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural
Diameter (English) 1.22 in.
Material LDPE
Packaging Bulk Pack
Quantity 1550/Cs.
Neck Finish 18-410
Show More Show Less