Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural Polypropylene Jars
Click to view available options
Capacity:
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Diameter (English):
2.05 in.
2.2 in.
3.46 in.
4.69 in.
Height (English):
1.81 in.
2.52 in.
2.76 in.
3.78 in.
Description
- Air inside jar is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- With white PP unlined caps attached
Specifications
Closure Liner | Unlined |
Closure Size | 89-400 mm |
Closure Type | Cap |
Closure Material | Polypropylene |
Diameter (Metric) | 88 mm |
Height (Metric) | 64 mm |
Height (English) | 2.52 in. |
Product Type | Jar |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction