Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural Polypropylene Jars: w/White PP Unlined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Packaging:
Bulk Pack
Convenience Pack
Quantity:
112/Cs.
24/Cs.
36/Cs.
432/Cs.
546/Cs.
72/Cs.
Description
Wide neck and straight sides facilitate easy recovery of contents
- For storing and collecting specimens and lab supplies
- Provides tolerance to high temperatures and contact clarity
- Also available without cap
Specifications
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Closure Type | Cap |
Diameter (Metric) | 52 mm |
Height (English) | 1.81 in. |
Height (Metric) | 46 mm |
Product Type | Straight Sided Jar |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction