Qorpak™ Nylon/PE Barrier Bottles — With Green Thermoset F217 and PTFE Caps Available on GSA/VA Contract for Federal Government customers only.

Provides barrier to permeation of non-polar hydrocarbons solvents

Manufacturer: Qorpak™ PLC03744

 View more versions of this product

Catalog No. 02-991-649

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 960mL
    Capacity (English) 32.46 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 28-400
    Color Natural
    Diameter (English) 3.46 in.
    Diameter (Metric) 88mm
    Height (English) 7.8 in.
    Height (Metric) 198mm
    Material Nylon/PE
    Neck Finish 28-400
    Quantity 12/Cs.
    Capacity 32.46 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit