Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies Available on GSA/VA Contract for Federal Government customers only.

Used to drip solvent

Manufacturer: Qorpak™ GLC05724

 View more versions of this product

Catalog No. 02-992-266

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Material Polypropylene
    Diameter (English) 1.53 in.
    Diameter (Metric) 39 mm
    Height (Metric) 94mm
    Quantity 24/Cs.
    Shape Round
    Capacity (Metric) 60mL
    Capacity (English) 2.02 oz.
    Closure Screw
    Closure Size 20-400
    Color Clear
    Height (English) 3.7 in.
    Material Glass
    Capacity 2.02 oz., 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit