Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps Available on GSA/VA Contract for Federal Government customers only.

Ideal for protecting light sensitive products from UV rays and handling volatile products

Manufacturer: Qorpak™ GLC02271

 View more versions of this product

Catalog No. 02-993-328

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 960mL
    Capacity (English) 32 oz.
    Closure Color Green
    Closure Green thermoset F217 and PTFE lined cap
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 33-400
    Coating Plastisol
    Color Amber
    Diameter (English) 3.7 in.
    Diameter (Metric) 94mm
    Height (English) 8.2 in.
    Height (Metric) 210mm
    Material Plastic Coated Glass
    Packaging Type Convenience Pack
    Quantity 12/Cs. (Convenience Pack)
    Capacity 32 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit